Smart Gasket Sanitary Sampling Gasket, Viton, 4 Port, 1-1/2" Tri-Clamp
Catalog # MFLB30545-14
Supplier: MASTERFLEX PREMIUM
About this item
Smart Gasket lets you take samples or readings from a sanitary line.
- Measure temperature, take a sample, or dose chemicals into your process line
- Install in between two sanitary fittings
The Smart Gasket is used as a standard sanitary gaskets with standard Tri-clamp® fittings. The gaskets have molded ports that allow either a thermocouple or sampling tubes to be inserted into the line. Order the appropriate Smart Gasket clamp separately.
- Sanitary clamp size (Port 1):1-1/2"
- Connection type:Sanitary
- Description:1 1/2" Tri-Clamp, 4 Port, Viton, Each
- Seq:04
- Environmentally Preferable:
- Pk:1
- Fitting material:Viton
- Sanitary gasket size:1-1/2"
- No. of ports:4
- Warranty:1 year