Order Entry
China
ContactUsLinkComponent
Smart Gasket G-TH-200-V-2 2" Tri-Clamp Gasket, 2 Port, Viton, Each
Smart Gasket G-TH-200-V-2 2" Tri-Clamp Gasket, 2 Port, Viton, Each
Catalog # MFLB30543-18
Supplier:  MASTERFLEX PREMIUM
undefined
Smart Gasket G-TH-200-V-2 2" Tri-Clamp Gasket, 2 Port, Viton, Each
Catalog # MFLB30543-18
Supplier:  MASTERFLEX PREMIUM

About this item

Smart Gasket lets you take samples or readings from a sanitary line.

  • Measure temperature, take a sample, or dose chemicals into your process line
  • Install in between two sanitary fittings

The Smart Gasket is used as a standard sanitary gaskets with standard Tri-clamp® fittings. The gaskets have molded ports that allow either a thermocouple or sampling tubes to be inserted into the line. Order the appropriate Smart Gasket clamp separately.

  • Sanitary clamp size (Port 1):
    2"
  • Connection type:
    Sanitary
  • Description:
    2" Tri-Clamp, 2 Port, Viton, Each
  • Seq:
    14
  • Environmentally Preferable:
  • Pk:
    1
  • Fitting material:
    Viton
  • Sanitary gasket size:
    2"
  • No. of ports:
    2
  • Warranty:
    1 year