EPDM Screen Sanitary Gasket, Size 40 SS Mesh, 3/4" ; 1/Pk
MFLB30537-42
Protect your pump, valves and other components in fluid line.
- Pre-filter before critical membrane filters
- Generate turbulence for enhanced mass or heat transfer
- Purify in chromatography applications
Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.
EPDM gaskets offer an economical solution to transfer water, acetones, and ketones. Gaskets are ideal in chemical process applications; temperature range is –65 to 212 °F (–54 to 100 °C).
- Mesh size:40
- Sanitary clamp size (Port 1):3/4"
- Connection type:Sanitary
- Description:EPDM Screen Sanitary Gasket, Size 40 SS Mesh, 3/4" ; 1/Pk
- Environmentally Preferable:
- Pk:1
- Fitting material:EPDM
- Particle size retained:381 µm
- Sanitary gasket size:0,75"
- Warranty:1 year