Order Entry
China
ContactUsLinkComponent
Silicone Screen Gasket, 40 Mesh, Size 1"; 1/Each
Silicone Screen Gasket, 40 Mesh, Size 1"; 1/Each
Catalog # MFLB30523-44
Supplier:  MASTERFLEX PREMIUM
undefined
Silicone Screen Gasket, 40 Mesh, Size 1"; 1/Each
Catalog # MFLB30523-44
Supplier:  MASTERFLEX PREMIUM
  • Connection type:
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Protect your pump, valves and other components in fluid line.

  • Pre-filter before critical membrane filters
  • Generate turbulence for enhanced mass or heat transfer
  • Purify in chromatography applications

Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.

Platinum-cured silicone gaskets are the ideal choice for pharmaceutical, high-purity water, injectable, food, and beverage applications. Gaskets will resist product adhesion, and are tasteless, odorless and do not contain plasticizers. Use silicone gaskets at temperatures from –58 to 446 °F (–50 to 230 °C).

  • Mesh size:
    40
  • Sanitary clamp size (Port 1):
    1-1/2"
  • Connection type:
    Sanitary
  • Description:
    Silicone Gasket, 40 MESH, Size 1"
  • Environmentally Preferable:
  • Pk:
    1
  • Fitting material:
    Platinum-cured silicone
  • Particle size retained:
    381 µm
  • Sanitary gasket size:
    1"
  • Warranty:
    1 year