- Catalog No:
- MFLB30523-20
- MFLA30523-84
- MFLA30523-86
- MFLA30523-80
- MFLA30523-82
- MFLA30523-04
- MFLA00431-JA
- MFLA30523-88
- MFLA00383-PO
- MFLB30523-64
- MFLB30523-60
- MFLB30523-28
- MFLB30523-24
- MFLA00269-AW
- MFLB30523-44
- MFLA00253-BM
- MFLB30523-40
- MFLA30523-08
- MFLA30523-22
- MFLA30523-06
- MFLA30523-68
- MFLA30523-62
- MFLA41000-50
- MFLA30523-66
- MFLA30523-46
- MFLA30523-48
- MFLA30523-26
- MFLA30523-42
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Protect your pump, valves and other components in fluid line.
- Pre-filter before critical membrane filters
- Generate turbulence for enhanced mass or heat transfer
- Purify in chromatography applications
Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.
Platinum-cured silicone gaskets are the ideal choice for pharmaceutical, high-purity water, injectable, food, and beverage applications. Gaskets will resist product adhesion, and are tasteless, odorless and do not contain plasticizers. Use silicone gaskets at temperatures from –58 to 446 °F (–50 to 230 °C).
- Mesh size:20
- Sanitary clamp size (Port 1):3/4"
- Connection type:Sanitary
- Description:Silicone Gasket, 20 MESH, Size 1/2"
- Environmentally Preferable:
- Pk:1
- Fitting material:Platinum-cured silicone
- Particle size retained:864 µm
- Sanitary gasket size:0,5"
- Warranty:1 year