Order Entry
China
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, Brass Housing and Fittings, 65-mm Scale, 5.8 mL/min Air
Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, Brass Housing and Fittings, 65-mm Scale, 5.8 mL/min Air
Catalog # MFLB03293-00
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, Brass Housing and Fittings, 65-mm Scale, 5.8 mL/min Air
Catalog # MFLB03293-00
Supplier:  MASTERFLEX PREMIUM

About this item

Read more easily with 16% magnification of scale.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Each flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility.

Select a flowmeter with a high-resolution valve for superior flow rate control—ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP — call our Application Specialists for more information.

  • Maximum Flow Rate:
    5,8 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    65-mm Correlated Flowmeter, w/ valve, brass, 5,8 ml/min air
  • Seq:
    41
  • Environmentally Preferable:
  • Model:
    03293-00
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    5,8 ml/min
  • Max. argon flow rate:
    4,3 ml/min
  • Max. CO₂ flow rate:
    6,6 ml/min
  • Max. H₂ flow rate:
    14 ml/min
  • Max. helium flow rate:
    5,5 ml/min
  • Max. N₂ flow rate:
    5,6 ml/min
  • Max. O₂ flow rate:
    5,1 ml/min
  • Max. water flow rate:
    0,065 ml/min
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Brass
  • Fitting material:
    Chrome-plated brass
  • Process connection:
    0,125" NPT(F)
  • Valve:
    Yes
  • Valve material:
    Chrome-plated brass