Order Entry
China
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 92 mL/min Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 92 mL/min Air
Catalog # MFLB03269-09
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 92 mL/min Air
Catalog # MFLB03269-09
Supplier:  MASTERFLEX PREMIUM

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.

  • Maximum Flow Rate:
    92 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    150-mm Correlated Flowmeter, w/o valve, 316SS, 92 ml/min air
  • Seq:
    28
  • Environmentally Preferable:
  • Model:
    03269-09
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    92 ml/min
  • Max. argon flow rate:
    75,6 ml/min
  • Max. CO₂ flow rate:
    103,1 ml/min
  • Max. H₂ flow rate:
    208 ml/min
  • Max. helium flow rate:
    90,1 ml/min
  • Max. N₂ flow rate:
    92 ml/min
  • Max. O₂ flow rate:
    81 ml/min
  • Max. water flow rate:
    0,85 ml/min
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    316 stainless steel
  • Fitting material:
    316 stainless steel
  • Process connection:
    0,125" NPT(F)
  • Valve:
    No