Order Entry
China
ContactUsLinkComponent
 
Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, PTFE Housing and Fittings, 150-mm Scale; 22.536 LPM Air
  MFLB03267-87
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, PTFE Housing and Fittings, 150-mm Scale; 22.536 LPM Air
  MFLB03267-87

 

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    22536 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    100 psi
  • Description:
    Variable-Area Flowmeter, Correlated Reading, High-Flow, PTFE Housing and Fittings, 150-mm Scale; 22,536 L/min Air
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    03267-87
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    22536 ml/min
  • Max. argon flow rate:
    19761 ml/min
  • Max. CO₂ flow rate:
    18989 ml/min
  • Max. H₂ flow rate:
    85812 ml/min
  • Max. helium flow rate:
    53100 ml/min
  • Max. N₂ flow rate:
    23512 ml/min
  • Max. O₂ flow rate:
    21350 ml/min
  • Max. water flow rate:
    541 ml/min
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PTFE
  • Fitting material:
    PTFE and Kel-F®
  • Process connection:
    0,125" NPT(F)
  • Valve:
    No