Order Entry
China
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 65-mm Scale; 2040 mL/min Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 65-mm Scale; 2040 mL/min Air
Catalog # MFLB03266-77
Supplier:  MASTERFLEX PREMIUM
ISO9001
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 65-mm Scale; 2040 mL/min Air
Catalog # MFLB03266-77
Supplier:  MASTERFLEX PREMIUM
ISO9001
  • Model:
  • 03266-77
  • 03216-67
  • 03216-60
  • 03216-75
  • 32044-65
  • 03216-70
  • 32044-77
  • 32044-52
  • 03216-57
  • 03266-80
  • 32044-70
  • 32044-57
  • 03216-62
  • 03216-52
  • 03216-65
  • 32044-88
  • 03216-80
  • 32044-80
  • 03216-55
  • 03216-82
  • 03216-77
  • 03216-85
  • 32044-87
  • 32044-90
  • 32044-82
  • 03216-87
  • 32044-67
  • 32044-50
  • 03266-65
  • 32044-62
  • 32044-55
  • 03266-82
  • 03266-67
  • 03216-50
  • 03266-55
  • Accuracy:
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • ±2% full-scale
  • Float material:
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Sapphire
  • Flow Tube material:
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Max. operating temperature:
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • O-Ring material:
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • Repeatability:
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25%
  • ±0,25%
  • ±0,25%
  • ±0,25%
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25%
  • ±0,25%
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25%
  • ±0,25% full-scale
  • ±0,25%
  • ±0,25%
  • ±0,25%
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25%
  • ±0,25% full-scale
  • ±0,25%
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25%
  • ±0,25%
  • ±0,25% full-scale
  • ±0,25%
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25%
  • ±0,25%
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Designed for high-purity applications with flexibility for a broad array of gases.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

The substitution of metal fittings with PTFE eliminates a potential contamination source for high-purity applications. The glass tube utilizes a fused ceramic scale for a precise, permanent measuring guide. In addition, a vertical-tangential locator line provides readings with hairline accuracy. Further improving readability is a front shield that magnifies the scale 16%. An anodized aluminum frame protects the heavy-walled glass flowtube; a white acrylic backplate protects and enhances viewing in the protective frame.

Select a flowmeter with a valve for flow rate control. The standard valve is suitable where high resolution metering is not essential. The high precision valve features a fine-adjust 16-turn “non-rising stem” to more accurately set your desired flow rate.

All flowmeters come with correlation data sheets for water and numerous gases (listed below) at standard temperature and pressure (STP).

  • Accuracy:
    ±2% full-scale
  • Description:
    65 mm Correlated PTFE Flowmeter, No Valve, Glass 013-88
  • Seq:
    19
  • Environmentally Preferable:
  • Model:
    03266-77
  • Flow Tube material:
    Borosilicate glass
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,25% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    PTFE and Kel-F®
  • Process connection:
    0,125" NPT(F)
  • Valve material:
    PTFE and Kel-F®