Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Analog Variable-Speed Modular Drive, 1 to 100 rpm; 230 VAC
Masterflex® L/S® Analog Variable-Speed Modular Drive, 1 to 100 rpm; 230 VAC
Catalog # MFLA07559-15-IT
CE Compliant
2 year warranty
undefined
Masterflex® L/S® Analog Variable-Speed Modular Drive, 1 to 100 rpm; 230 VAC
Catalog # MFLA07559-15-IT
CE Compliant
2 year warranty

About this item

Versatile variable-speed drive with a wide flow range and simple controls.

  • Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate motor and controller are connected via a 6-ft (1.9 m) cable — place components where convenient or where space allows
  • Single-turn speed control and on/off switch with green power indicator — maintain speed setting while turning pump on/off
  • The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
  • Painted steel housing is IP33 rated for protection from vertically falling water

A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range, ±2% speed regulation, and ETL and CE listings. For added versatility, drives accept all L/S pump heads.

Delivery: Includes 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket—pumps are shipped with cord/plug set specific to destination country.
  • Maximum Flow Rate:
    580 ml/min
  • Power:
    230 VAC; 50 Hz; 1,2 A
  • Cloud connected:
    No
  • Control type:
    Analog Variable Speed
  • Frequency:
    50 Hz
  • Pump series:
    L/S
  • Voltage:
    230 VAC
  • Description:
    L/S Variable-Speed Modular Drive, 4 to 100 rpm, 230 VAC
  • Seq:
    08
  • Environmentally Preferable:
  • Model:
    07559-15
  • Controller height:
    87 mm (3,4")
  • Controller IP rating:
    IP 33
  • Controller length:
    204 mm (8")
  • Controller width:
    164 mm (6,4")
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 33
  • Min. RPM:
    1 rpm
  • Motor height:
    115 mm (4,5")
  • Motor hp:
    1/10
  • Motor IP rating:
    IP 21
  • Motor length:
    198 mm (7,8")
  • Motor width:
    97 mm (3,7968")
  • Open-head sensor:
    No
  • Remote I/O:
    None
  • Reversible motor:
    Yes
  • Speed control:
    ±2%
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Washdown capable:
    No
  • Current:
    1,2 A
  • Motor:
    75 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Painted steel and aluminium
  • Electrical plug type:
    IT
  • Max. RPM:
    100 rpm
  • No. of pump heads accepted:
    4