Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Analog Variable-Speed Console Drive, 20 to 600 rpm; 230 VAC
Masterflex® L/S® Analog Variable-Speed Console Drive, 20 to 600 rpm; 230 VAC
Catalog # MFLA07555-05-IT
CE Compliant
2 year warranty
undefined
Masterflex® L/S® Analog Variable-Speed Console Drive, 20 to 600 rpm; 230 VAC
Catalog # MFLA07555-05-IT
CE Compliant
2 year warranty

About this item

Compact and cost effective for general fluid transfer applications.

  • Flow rate 0.42 to 2900 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

Drives accept nine different pump head types: Standard, Easy-Load®, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.
  • Maximum Flow Rate:
    2900 ml/min
  • Power:
    180 - 260 VAC; 50/60 Hz; 0,8 A
  • Cloud connected:
    No
  • Control type:
    Analog Variable Speed
  • Frequency:
    50/60 Hz
  • Pump series:
    L/S
  • Voltage:
    180 - 260 VAC
  • Description:
    L/S Variable-Speed Drive, 20 to 600 rpm, 230 VAC
  • Seq:
    11
  • Environmentally Preferable:
  • Model:
    07555-05
  • Digital dispensing:
    No
  • Drive height:
    134 mm (5,3")
  • Drive IP rating:
    IP 22
  • Drive length:
    230 mm (9,1")
  • Drive width:
    183 mm (7,2")
  • Min. RPM:
    20 rpm
  • Motor hp:
    1/20
  • Open-head sensor:
    No
  • Remote I/O:
    Start/Stop
  • Reversible motor:
    Yes
  • Speed control:
    ±5%
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
  • Washdown capable:
    No
  • Current:
    0,8 A
  • Motor:
    37 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Painted steel and ABS plastic
  • Electrical plug type:
    IT
  • Max. RPM:
    600 rpm
  • No. of pump heads accepted:
    1