Order Entry
China
Orders LinkContactUsLinkComponent
Masterflex® L/S® Digital Modular Dispensing Drives, Avantor®

Masterflex® L/S® Digital Modular Dispensing Drives, Avantor®

L/S Digital Modular Washdown Drive w/ Remote I/O; 100 rpm, 5000, 4, 580 ml/min, 100 rpm, Painted aluminium controller; painted steel and aluminium drive, 90 - 260 VAC; 50/60 Hz; 2,2 A
Catalog # MFLA77301-70-UK
2 year warranty
IP66 washdown
Masterflex® L/S® Digital Modular Dispensing Drives, Avantor®
Catalog # MFLA77301-70-UK
Supplier:  
2 year warranty
IP66 washdown
Masterflex® L/S® Digital Modular Dispensing Drives, Avantor®
Masterflex® L/S® Digital Modular Dispensing Drives, Avantor®

L/S Digital Modular Washdown Drive w/ Remote I/O; 100 rpm, 5000, 4, 580 ml/min, 100 rpm, Painted aluminium controller; painted steel and aluminium drive, 90 - 260 VAC; 50/60 Hz; 2,2 A

Discontinued
Product Details & Documents

Precision digital drives offer three dispensing modes and precision low-maintenance motors— modular format lets you place motor and controller where convenient.

  • Flow rate 0.0012 to 3400 ml/min with L/S —flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Reversible motor—purge tubing before or after pumping or pump fluid in either direction
  • Powerful motors let you stack pump heads for increased flow rates and for multichannel applications

These precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings.

Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Specifications
  • Maximum Flow Rate:
    580 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A
  • Description:
    L/S Digital Modular Washdown Drive w/ Remote I/O; 100 rpm
  • Seq:
    42
  • Housing material:
    Painted aluminium controller; painted steel and aluminium drive
  • Electrical plug type:
    5000
  • Max. RPM:
    100 rpm
  • No. of pump heads accepted:
    4
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Motor height:
    165 mm (6,5")
  • Remote I/O:
    0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Digital dispensing:
    Yes
  • Voltage:
    90 - 260 VAC
  • Washdown capable:
    Yes
  • Speed control:
    ±0,1% (0,01 rpm at 100 rpm)
  • Controller height:
    119 mm (4,75")
  • Motor width:
    178 mm (7")
  • Min. RPM:
    0,02 rpm
  • Speed:
    Variable
  • Motor hp:
    1/10
  • Warranty:
    2 years
  • Motor:
    75 W
  • Controller length:
    285 mm (10,1562")
  • Reversible motor:
    Yes
  • Control type:
    Digital Variable Speed
  • Cat. No.:
    MFLA77301-70-UK
  • Controller width:
    279 mm (11")
  • Motor length:
    362 mm (14,25")
  • Pump series:
    L/S
  • Model:
    77301-70
  • Motor IP rating:
    IP 66
  • Frequency:
    50/60 Hz
  • Current:
    2,2 A
  • Controller IP rating:
    IP 66
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Handheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) Cable
    Handheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) Cable
    MFLA07523-97
    Log in for availability
    1 * 1 件

Product Information

  • Catalog #
    Availability
    Price
  • Cable assembly for remote control, DB25(M) connector
    Cable assembly for remote control, DB25(M) connector
    MFLA07523-95
    Log in for availability
    1 * 25 Feet

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Extension cable for L/S and I/P digital modular drives
    Extension cable for L/S and I/P digital modular drives
    MFLA77301-82
    9 ft.
    Log in for availability
    1 * 9 Feet

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    MFLA07575-80
    7,3 m (24 ft.)
    Log in for availability
    1 * 25 Feet