Order Entry
China
ContactUsLinkComponent
 
Masterflex® Ismatec® Reglo Miniflex® Digital Dispensing Pump System with MasterflexLive® and Hand-Held Remote; 90 to 260 VAC
  MFLA77922-22-EU
2 year warranty
undefined
Masterflex® Ismatec® Reglo Miniflex® Digital Dispensing Pump System with MasterflexLive® and Hand-Held Remote; 90 to 260 VAC
  MFLA77922-22-EU
2 year warranty

 

Complete systems to increase the efficiency and accuracy of filling and dispensing applications.

  • Flow range 0.16 to 365 ml/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Realize increased efficiency and throughput when compared to hand pouring, manually pipetting, or using bottletop style dispensers
  • 5” (12.7 cm) capacitive TFT/RGB touch screen puts the intuitive interface at your fingertips
  • Dispense by volume or time -- anti-drip and speed ramping available in Volume dispense mode
  • Flexible operational control via screen, MasterflexLive, or analog remote control
  • Pump lets you save and retrieve commonly used dispense protocols for rapid set up
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level

We’ve combined our Reglo Miniflex dispensing pump with everything you need to deliver accurate, repeat volumes for dispensing and filling applications. Two complete systems are available—with hands-free foot switch or handheld remote controller.

These systems also include Masterflex L/S 25 BioPharm Plus pump tubing. BioPharm Plus tubing offers low spallation, long pumping life, and exceptional flow stability over time—making it ideal for accurate filling and dispensing applications. Tubing is supplied in three eight-foot (2.4 m) lengths.

  • Maximum Flow Rate:
    365 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • Accuracy:
    ±0,1%
  • Cloud connected:
    Yes
  • Control type:
    Digital
  • Frequency:
    50/60 Hz
  • Min. flow rate:
    0,16 ml/min
  • No. of channels:
    1
  • Voltage:
    90 - 260 VAC
  • Description:
    Reglo Miniflex® Digital Dispensing Pump System with MasterflexLive™ and Hand-Held Remote; 90 to 260 VAC
  • Environmentally Preferable:
  • Duty cycle:
    Continuous
  • Anti-drip:
    Yes
  • Digital dispensing:
    Yes
  • Drive IP rating:
    IP 31
  • Max. flow rate per channel:
    365 ml/min
  • Min. flow rate per channel:
    0,16 ml/min
  • Min. RPM:
    0,1 rpm
  • Open-head sensor:
    Yes
  • Remote I/O:
    RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25
  • Washdown capable:
    No
  • Tubing:
    96440-25, 25-ft (BioPharm Plus, L/S® 25)
  • Drive:
    78018-40 (Reglo Miniflex® Digital Pump with MasterflexLive™)
  • No. of rollers:
    3
  • Warranty:
    2 years
  • Series:
    Reglo
  • Pk:
    1
  • Pump head:
    77220-20 (L/S® Miniflex® Head)
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    EU
  • Included accessories:
    Handheld remote controller and PTFE tube weight
  • Max. RPM:
    350 rpm