Order Entry
China
ContactUsLinkComponent
Masterflex® Ismatec® MS-CA Rack-Mount Minicartridge Peristaltic Pump, 2-Channel, 8-Roller, 20 rpm; 230 VAC
Masterflex® Ismatec® MS-CA Rack-Mount Minicartridge Peristaltic Pump, 2-Channel, 8-Roller, 20 rpm; 230 VAC
Catalog # MFLA78012-05-IL
CE Compliant
2 year warranty
undefined
Masterflex® Ismatec® MS-CA Rack-Mount Minicartridge Peristaltic Pump, 2-Channel, 8-Roller, 20 rpm; 230 VAC
Catalog # MFLA78012-05-IL
CE Compliant
2 year warranty

About this item

Compact size mounting rod—use these pumps almost anywhere.

  • A constant-speed, synchronous motor ensures a steady, repeatable flow rate
  • Change tubing sizes to obtain different flow rates

Minicartridge design offers the easiest and most convenient tubing changes of all—even replace tubing while your pump is running! Order extra optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Have extra 3-stop tubing on hand when fast tubing changes are crucial. (Scroll down to see all accessory choices.)

Delivery: Includes a 5-1/2"L x 1/2" dia (14 x 0.5 cm) mounting rod, a 6-ft (1.8-m) power cord with plug.
  • Maximum Flow Rate:
    12,4 ml/min
  • Power:
    230 VAC; 50 Hz
  • Control type:
    Fixed-Speed
  • Max. pressure:
    22 psi
  • No. of channels:
    2
  • Description:
    MS-CA Rack-Mount Minicartridge Peristaltic Pump, 2-Channel, 8-Roller, 20 rpm; 230 VAC
  • Height:
    14,3 cm
  • Length:
    13,3 cm
  • Seq:
    006
  • Environmentally Preferable:
  • Model:
    78012-05
  • Duty cycle:
    Continuous
  • Drive IP rating:
    IP 30
  • Max. flow rate per channel:
    6,2 ml/min
  • Min. flow rate per channel:
    6,2 ml/min
  • Open-head sensor:
    No
  • Tubing sizes accepted:
    Three-stop 0,13 mm ID to 3,17 mm ID
  • Washdown capable:
    No
  • Drive:
    MS-CA
  • No. of rollers:
    8
  • Warranty:
    2 years
  • Series:
    MS-CA
  • Pk:
    1
  • Pump head:
    Cartridge
  • Width:
    8,3 cm
  • Electrical plug type:
    IL
  • Max. RPM:
    20 rpm