Order Entry
China
ContactUsLinkComponent
Masterflex® I/P® Brushless Process Drive, 33 to 650 rpm; 115/230 VAC
Masterflex® I/P® Brushless Process Drive, 33 to 650 rpm; 115/230 VAC
Catalog # MFLA77410-10-IL
CE Compliant
IP55 washdown
2 year warranty
undefined
Masterflex® I/P® Brushless Process Drive, 33 to 650 rpm; 115/230 VAC
Catalog # MFLA77410-10-IL
CE Compliant
IP55 washdown
2 year warranty

About this item

Powerful, low-maintenance drives are versatile and cost-effective.

  • Flow rate 0.2 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Contructed of non-chip painted steel and aluminum IP55-rated housing
  • Brushless, maintenance-free motor offers ±0.25% speed control accuracy

I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.
  • Maximum Flow Rate:
    26000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4,5 A
  • Cloud connected:
    No
  • Control type:
    Digital Variable Speed
  • Frequency:
    50/60 Hz
  • Pump series:
    I/P
  • Voltage:
    90 - 260 VAC
  • Description:
    I/P Precision Brushless Drive, 33 to 650 rpm, 115/230 VAC
  • Seq:
    07
  • Environmentally Preferable:
  • Digital dispensing:
    No
  • Drive height:
    229 mm (9")
  • Drive IP rating:
    IP 55
  • Drive length:
    350 mm (14")
  • Drive width:
    254 mm (10")
  • Min. RPM:
    33 rpm
  • Motor hp:
    1/3
  • Open-head sensor:
    No
  • Remote I/O:
    None
  • Reversible motor:
    Yes
  • Speed control:
    ±0,25%
  • Type of pump heads accepted:
    I/P Standard, I/P Easy-Load, I/P High-Performance
  • Washdown capable:
    Yes
  • Current:
    4,5 A
  • Motor:
    250 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Painted steel and aluminium
  • Electrical plug type:
    IL
  • Max. RPM:
    650 rpm
  • No. of pump heads accepted:
    2