Smooth, precise flow and fewer tubing changes.
- Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
- Four-digit LED display facilitates repeatability
- Control pump via 6-button keypad or analog and TTL external signals
- Automatic occlusion cartridges are easy to use and provide reproducible results
These Ismatec® IP and IP-N digital peristaltic multichannel pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows rpm or percent of maximum rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.
Combine tubing sizes and formulations to suit your application. There are two types of cassettes offered—Click’n’go™ and Pressure Lever cartridges. Click’n’go™ cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure. Pressure lever cartridges offer the user the opportunity to manually adjust the back pressure experienced by the tubing / pump combination.
Analog inputs allow you to remotely control speed—TTL contact closure provides start/stop, rotation direction, and autostart control. Monitor speed via analog output. Dispenser may be attached to DB15 female port.
Order the two-stop tubing size and formulation to suit your application (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below!
Ismatec software downloads can be found here.
- Maximum Flow Rate:132 ml/min
- Power:115 VAC; 50/60 Hz
- Accuracy:better than ±1%
- Control type:Variable-Speed Digital
- Max. pressure:1 bar (14,5 psi)
- No. of channels:12
- Description:IP-N Low-Speed Digital Peristaltic Pump; 12-Channel
- Height:12,7 cm
- Seq:150
- Environmentally Preferable:
- Model:78011-21
- Duty cycle:Continuous
- Drive IP rating:IP 30
- Max. flow rate per channel:11 ml/min
- Min. flow rate per channel:0,0004 ml/min
- Min. RPM:0,11 rpm
- Open-head sensor:No
- Remote I/O:0 to 5 V, 0 to 10 V, 0 to 20 mA, 4 to 20 mA
- Tubing sizes accepted:Two-stop 0,13 mm ID to 3,17 mm ID
- Washdown capable:No
- Drive:IP-N
- No. of rollers:8
- Warranty:2 years
- Series:IP-N
- Pk:1
- Pump head:Cartridge
- Width:15,24 cm
- Housing material:Painted steel
- Electrical plug type:USS
- Max. RPM:11,25 rpm