Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Digital Computer-Compatible Drive with Easy-Load® II Pump Head; 115/230 VAC
Masterflex® L/S® Digital Computer-Compatible Drive with Easy-Load® II Pump Head; 115/230 VAC
Catalog # MFLA77924-65-USS
CE Compliant
2 year warranty
undefined
Masterflex® L/S® Digital Computer-Compatible Drive with Easy-Load® II Pump Head; 115/230 VAC
Catalog # MFLA77924-65-USS
CE Compliant
2 year warranty

About this item

Interface these digital drives to a PC or network for automated lab and process applications.

  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Interface with a PC via RS-232 or USB connection
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy

These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

  • Maximum Flow Rate:
    1700 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
  • Accuracy:
    ±0,1% (0,1 rpm at 600 rpm)
  • Cloud connected:
    No
  • Control type:
    Digital
  • Frequency:
    50/60 Hz
  • Min. flow rate:
    0,28 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Description:
    L/S® Digital Computer-Compatible Drive with Easy-Load® II Pump Head; 115/230 VAC
  • Height:
    21,59 cm
  • Length:
    33,99 cm
  • Seq:
    22
  • Environmentally Preferable:
  • Model:
    77924-65
  • Duty cycle:
    Continuous
  • Anti-drip:
    Yes
  • Digital dispensing:
    Yes
  • Drive IP rating:
    IP 33
  • Max. flow rate per channel:
    1700 ml/min
  • Min. flow rate per channel:
    0,28 ml/min
  • Min. RPM:
    0,1 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    RS-232, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Washdown capable:
    No
  • Current:
    2,2 A @ 115 V; 1,1 A @ 230 V
  • Tubing:
    06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Drive:
    07551-20 (L/S® Computer-Compatible Digital Drive, 600 rpm)
  • No. of rollers:
    4
  • Warranty:
    2 years
  • Pk:
    1
  • Pump head:
    77200-62 (L/S® Easy-Load II Pump Head)
  • Width:
    21,08 cm
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    USS
  • Max. RPM:
    600 rpm