Masterflex® L/S® Analog Variable-Speed Console Drive, 20 to 600 rpm; 115 VAC
MFLA07555-00-USS
CSA Certified
2 year warranty
Compact and cost effective for general fluid transfer applications.
- Flow rate 0.42 to 2900 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Drives accept nine different pump head types: Standard, Easy-Load®, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.
- Maximum Flow Rate:2900 ml/min
- Power:90 - 130 VAC; 50/60 Hz; 1,5 A
- Cloud connected:No
- Control type:Analog Variable Speed
- Frequency:50/60 Hz
- Pump series:L/S
- Voltage:90 - 130 VAC
- Description:L/S Variable-Speed Drive, 20 to 600 rpm, 115 VAC
- Seq:03
- Environmentally Preferable:
- Model:07555-00
- Digital dispensing:No
- Drive height:134 mm (5,3")
- Drive IP rating:IP 22
- Drive length:230 mm (9,1")
- Drive width:183 mm (7,2")
- Min. RPM:20 rpm
- Motor hp:1/20
- Open-head sensor:No
- Remote I/O:Start/Stop
- Reversible motor:Yes
- Speed control:±5%
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Washdown capable:No
- Current:1,5 A
- Motor:37 W
- Speed:Variable
- Warranty:2 years
- Pk:1
- Housing material:Painted steel and ABS plastic
- Electrical plug type:USS
- Max. RPM:600 rpm
- No. of pump heads accepted:1