Order Entry
China
ContactUsLinkComponent
Masterflex® Ismatec® Reglo Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 0.042 mL/rev; 115/230 VAC
Masterflex® Ismatec® Reglo Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 0.042 mL/rev; 115/230 VAC
Catalog # MFLA78018-82-IN
cUL Listed
CE Compliant
CSA Certified
MasterflexLive®
UL Listed
2 year warranty
undefined
Masterflex® Ismatec® Reglo Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 0.042 mL/rev; 115/230 VAC
Catalog # MFLA78018-82-IN
cUL Listed
CE Compliant
CSA Certified
MasterflexLive®
UL Listed
2 year warranty

About this item

Achieve high pressure and accurate, pulseless flow - with a secure, cloud-enabled platform for monitoring.

  • MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps
  • Systems come with a Micropump® A-mount gear pump head for flow ranges from 1.7 to 4680 ml/min
  • Glove-friendly 5” (12.7 cm) capacitive TFT/RGB touch screen offers crisp resolution and a wide viewing angle
  • Flexible operational control via screen or analog remote control
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Easily save and retrieve commonly used dispense programs for rapid setup
  • Speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level

The Reglo gear pump systems offer precise flow control and highly accurate fluid dispensing ideal for laboratory, process, and field use. All Reglo precision drives include a highly accurate, maintenance-free motor and an easy-to-navigate touch screen that makes setup and operation easier than ever. The paired gear pump heads provide smooth pulseless flow for precise, leak-free delivery of fluids. The magnetic drive and static seals keep fluids securely inside and potential contaminants out of the pump head.

MasterflexLive® functionality allows for real-time remote pump monitoring. It provides notifications of pump parameters, including speed, flow rate, dispense volume, and more. Critical proccesses can be monitored 24/7 without the need for onsite personnel. In addition, push notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack available on the rear of drive. A USB connection allows for downloadable firmware updates to be loaded into the pump.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.
  • Flow rate:
    0,042 ml/rev
  • Maximum Flow Rate:
    168 ml/min (0,04 gal./min)
  • Power:
    115/230 VAC, 50/60 Hz
  • Max. viscosity:
    1500 cP
  • Min. flow rate:
    4,2 ml/min (0,001 gal./min)
  • Seal material:
    PTFE
  • Description:
    Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 0,042 ml/rev; 115/230 VAC
  • Height:
    16 cm
  • Length:
    19,4 cm
  • Seq:
    16
  • Environmentally Preferable:
  • Model:
    78018-82
  • Wetted materials:
    316 SS, PTFE, carbon graphite
  • Differential pressure:
    2,8 bar (40 psi)
  • Duty cycle continuous:
    Yes
  • Gear material:
    Carbon graphite
  • Inlet connection:
    1/8" NPT (F)
  • Internal bypass:
    No
  • Min. motor RPM:
    100 rpm
  • Min. viscosity:
    0,2 cP
  • Motor enclosure type:
    IP31 per IEC 60533
  • Outlet connection:
    1/8" NPT (F)
  • Relief valve:
    Yes
  • Remote control input:
    Yes
  • Run dry:
    Under 30 seconds
  • Suction lift, wet:
    610 mm of H₂O (24" H₂O)
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. temperature:
    121 °C (250 °F)
  • Power connection:
    6-ft (1,8-m) line cord
  • Warranty:
    2 years
  • Body material:
    316 stainless steel pump head
  • Reversible:
    -
  • Pk:
    1
  • Width:
    14,6 cm
  • Electrical plug type:
    IN
  • Max. motor RPM:
    4000 rpm