Masterflex® L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC
Catalog # MFLA77200-20-IN
Supplier: MASTERFLEX PROPRIETARY
1 year warranty
ISO9001
About this item
Stackable, compact pump drive delivers versatile performance in limited space.
- Flow rate 2.1 to 560 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Stackable, compact drive is perfect for small work areas
- Constructed with a painted steel housing with IP22 rating
- No difficult programming—single switch for forward/off/reverse and analog controller
- Pump in either direction—also allows purging before or after pumping
- Remote control of start/stop via contact closure
These compact drives are a perfect when space is limited, as they fit just about anywhere. The variable-speed design makes them ideal for when you need to pump fluid at a higher rate. Drives accept one Easy-Load® or standard pump head. Use drives with L/S® Precision tubing—accepts sizes L/S 13, L/S 14, L/S 16, L/S 25, and L/S 17. Only silicone and C-Flex® tubing formulations are recommended for use with L/S 25 and L/S 17 sizes.
- Maximum Flow Rate:560 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 0,5 A
- Cloud connected:No
- Control type:Analog
- Frequency:50/60 Hz
- Pump series:L/S
- Voltage:90 - 260 VAC
- Description:L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC
- Environmentally Preferable:
- Digital dispensing:No
- Drive height:114 mm (4,5")
- Drive IP rating:IP 22
- Drive length:165 mm (6,5")
- Drive width:133 mm (5,25")
- Min. RPM:35 rpm
- Open-head sensor:No
- Remote I/O:Start/stop via contact closure
- Reversible motor:Yes
- Speed control:±5%
- Type of pump heads accepted:Standard, Easy-Load
- Washdown capable:No
- Current:0,5 A
- Motor:6 W
- Speed:Variable
- Warranty:1 year
- Pk:1
- Housing material:Painted steel
- Electrical plug type:IN
- Max. RPM:200 rpm
- No. of pump heads accepted:1