Masterflex® Ismatec® Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
Catalog # MFLA77122-32-IN
Supplier: MASTERFLEX PROPRIETARY
2 year warranty
About this item
Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.
- Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
- Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
- Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
- Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
- Remote control connections on back of pump; start/stop pump with a contact closure.
These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.
- Maximum Flow Rate:11 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
- Cloud connected:No
- Control type:Analog
- Frequency:50/60 Hz
- No. of channels:1
- Voltage:90 - 260 VAC
- Description:Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
- Height:114 mm
- Length:172 mm
- Seq:17
- Environmentally Preferable:
- Model:77122-32
- Duty cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 22
- Max. flow rate per channel:11 ml/min
- Min. flow rate per channel:0,017 ml/min
- Min. RPM:13 rpm
- Open-head sensor:No
- Remote I/O:Start/Stop via Contact Closure
- Reversible motor:Yes
- Tubing sizes accepted:Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
- Washdown capable:No
- Current:0,4 A @ 115 V; 0,25 A @ 230 V
- Drive:Compact Variable-Speed
- No. of rollers:4
- Warranty:2 years
- Series:MICF
- Pk:1
- Pump head:MICF
- Width:134 mm
- Housing material:Painted steel
- Electrical plug type:IN
- Max. RPM:80 rpm