Masterflex® L/S® Fixed-Speed Drive, 50 rpm; 230 VAC 50 Hz
Catalog # MFLA07542-60-IN
Supplier: MASTERFLEX PROPRIETARY
cUL Listed
CE Compliant
UL Listed
2 year warranty
ISO9001
About this item
经济型驱动器能够提供稳定,可重现的流速。
- 经济型定速驱动器可叠装,非常适合用于实验室、现场或生产灌装应用;根据所需的流量或泵头数,有7种转速型号可选
- 漆钢机身防护等级达IP22;驱动器可防垂直水滴。
驱动器可兼容五种不同类型的泵头:标准型、Easy-Load ®、Easy-Load ®II、Easy-Load ®3及卡式泵头。
- Maximum Flow Rate:241,67 ml/min
- Power:230 VAC; 50 Hz; 0,9 A
- 控制类型:Fixed speed
- Pump series:L/S
- 说明:L/S fixed-speed drive, 50 rpm, 230 VAC
- 顺序:68
- Environmentally Preferable:
- Drive height:118 mm (4,625")
- Drive IP rating:IP 22
- Drive length:152 mm (6")
- Drive width:134 mm (5,25")
- Open-head sensor:No
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- 速度:Fixed
- 质保:2 years
- 包装规格:1
- Housing material:Painted steel
- Electrical plug type:IN
- Max. RPM:50 rpm
- No. of pump heads accepted:1