Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
Masterflex® L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
Catalog # MFLA77240-20-DK
2 year warranty
undefined
Masterflex® L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
Catalog # MFLA77240-20-DK
2 year warranty

About this item

Make low-flow pumping easy!

  • Flow rate 1.8 to 220 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
  • Automatic tubing retention makes tube loading quick and easy
  • Separate single-turn speed control and forward/off/reverse switch—maintain speed setting when turning pump on or off
  • Remote start/stop via contact closure on back of pump

These easy-to-use complete pumps offer a wide occlusion angle, which prevents fluid backflow up to the rated pressure of the tubing. Prime or flush tubing quickly by depressing the MAX button. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.

This compact, stackable pump features a durable steel housing with chip-resistant epoxy-based paint. Wide occlusion angle prevents fluid backflow up to the rated pressure of the tubing. MAX button runs motor at full speed to rapidly prime or flush tubing. Self-lubricating thermoplastic polyester (Ertalyte®TX) rollers are low friction and long wearing for smooth operation and long life.

Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.

Delivery: Includes L/S® Miniflex® pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination. Tubing is not included.
  • Maximum Flow Rate:
    220 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • Accuracy:
    ±5%
  • Cloud connected:
    No
  • Control type:
    Analog
  • Frequency:
    50/60 Hz
  • No. of channels:
    1
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Description:
    L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
  • Height:
    114 mm
  • Length:
    216 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    77240-20
  • Duty cycle:
    Continuous
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 22
  • Max. flow rate per channel:
    220 ml/min
  • Min. flow rate per channel:
    1,8 ml/min
  • Min. RPM:
    35 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    Start/stop via contact closure
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25
  • Washdown capable:
    No
  • Drive:
    Analog Miniflex
  • No. of rollers:
    3
  • Warranty:
    2 years
  • Pk:
    1
  • Pump head:
    77220-00 (L/S® MiniFlex® Head)
  • Width:
    133 mm
  • Housing material:
    Painted steel
  • Electrical plug type:
    DK
  • Max. RPM:
    200 rpm