Order Entry
China
ContactUsLinkComponent
Masterflex® I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O, 0.1 to 650 rpm; 115/230 VAC
Masterflex® I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O, 0.1 to 650 rpm; 115/230 VAC
Catalog # MFLA07594-10-DK
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O, 0.1 to 650 rpm; 115/230 VAC
Catalog # MFLA07594-10-DK
CE Compliant
IP66 washdown
2 year warranty

About this item

Place motor and controller where convenient with modular design.

  • Flow rate 0.0006 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Reversible motor—purge tubing before or after pumping and pump fluid in either direction
  • Powerful motor lets you stack two pump heads for increased flow rates and for multichannel applications

These I/P® digital pumps give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.

Delivery: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
  • Maximum Flow Rate:
    19000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4,5 A
  • Cloud connected:
    No
  • Control type:
    Digital Variable Speed
  • Frequency:
    50/60 Hz
  • Pump series:
    I/P
  • Voltage:
    90 - 260 VAC
  • Description:
    I/P Digital Modular Washdown Drive w/ Remote I/O; 650 rpm
  • Seq:
    14
  • Environmentally Preferable:
  • Model:
    07594-10
  • Controller height:
    119 mm (4,75")
  • Controller IP rating:
    IP 66
  • Controller length:
    285 mm (10,1562")
  • Controller width:
    279 mm (11")
  • Digital dispensing:
    Yes
  • Min. RPM:
    0,1 rpm
  • Motor height:
    165 mm (6,5")
  • Motor hp:
    3/8
  • Motor IP rating:
    IP 66
  • Motor length:
    362 mm (14,25")
  • Motor width:
    178 mm (7")
  • Open-head sensor:
    No
  • Remote I/O:
    0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    ±0,1%
  • Type of pump heads accepted:
    I/P Standard, I/P Easy-Load, I/P High-Performance
  • Washdown capable:
    Yes
  • Current:
    4,5 A
  • Motor:
    280 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Painted aluminium controller; painted steel and aluminium drive
  • Electrical plug type:
    DK
  • Max. RPM:
    650 rpm
  • No. of pump heads accepted:
    2