Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Digital Precision Modular Drive with Remote I/O and Benchtop Controller, 1 to 100 rpm; 90 to 260 VAC
Masterflex® L/S® Digital Precision Modular Drive with Remote I/O and Benchtop Controller, 1 to 100 rpm; 90 to 260 VAC
Catalog # MFLA07557-10-DK
CE Compliant
2 year warranty
undefined
Masterflex® L/S® Digital Precision Modular Drive with Remote I/O and Benchtop Controller, 1 to 100 rpm; 90 to 260 VAC
Catalog # MFLA07557-10-DK
CE Compliant
2 year warranty

About this item

Place where convenient—ideal for limited spaces, hoods, or isolation chambers.

  • Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Splash-resistant ABS plastic controller housing is IP33
  • rated
  • Remote control capabilities via a DB9 female connector on back of controller

L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.

Delivery: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
  • Maximum Flow Rate:
    580 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A
  • Cloud connected:
    No
  • Control type:
    Digital Variable Speed
  • Frequency:
    50/60 Hz
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Description:
    L/S Precision Modular Drive w/ Remote I/O; 100 rpm
  • Seq:
    14
  • Environmentally Preferable:
  • Model:
    07557-10
  • Controller height:
    140 mm (5,5")
  • Controller IP rating:
    IP 33
  • Controller length:
    263 mm (10,3437")
  • Controller width:
    211 mm (8,3281")
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 33
  • Min. RPM:
    1 rpm
  • Motor height:
    115 mm (4,5")
  • Motor hp:
    1/10
  • Motor IP rating:
    IP 33
  • Motor length:
    273 mm (10,75")
  • Motor width:
    97 mm (3,7968")
  • Open-head sensor:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    0,25%
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
    No
  • Current:
    2,2 A
  • Motor:
    75 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    ABS plastic and aluminium controller; painted steel drive
  • Electrical plug type:
    DK
  • Max. RPM:
    100 rpm
  • No. of pump heads accepted:
    4