Masterflex® I/P® Digital Modular Drive with Easy-Load® Pump Head for Precision Tubing; 115/230 VAC
Catalog # MFLA77962-20-AU
Supplier: MASTERFLEX PROPRIETARY
2 year warranty
About this item
Place motor and controller where convenient with modular design.
- Flow rate 0.06 to 8 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows pump rpm— confirm speed setting at a glance
- Remote control available using analog communication—voltage, current and contact closure
- Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
- Membrane keypad allows for easy up-front control of speed, direction, and start/stop
I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.
- Maximum Flow Rate:8000 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 4,4 A @ 115 V; 2,2 A @ 230 V
- Accuracy:±0,25% (1 rpm at 650 rpm)
- Cloud connected:No
- Control type:Variable-Speed Digital
- Frequency:50/60 Hz
- Min. flow rate:60 ml/min
- No. of channels:1
- Pump series:I/P
- Voltage:90 - 260 VAC
- Description:I/P Precision Modular Pump w/ Easy-Load Head; 650 rpm
- Height:155,7 mm
- Length:353 mm
- Seq:01
- Environmentally Preferable:
- Model:77962-20
- Duty cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 33
- Max. flow rate per channel:8000 ml/min
- Min. flow rate per channel:60 ml/min
- Min. RPM:6 rpm
- Open-head sensor:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:No
- Current:4,4 A @ 115 V; 2,2 A @ 230 V
- Tubing:06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Drive:07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- No. of rollers:3
- Warranty:2 years
- Pk:1
- Pump head:77602-10 (I/P® Easy-Load Pump Head)
- Width:139,7 mm
- Housing material:ABS plastic and aluminium controller; painted steel drive
- Electrical plug type:AU
- Max. RPM:650 rpm