Masterflex® L/S® Analog Variable-Speed Modular Drive with Easy-Load® II Pump Head; 230 VAC
Catalog # MFLA77913-17-AU
Supplier: MASTERFLEX PROPRIETARY
About this item
Versatile variable-speed pump system with a wide flow range and simple controls.
- Separate motor and controller are connected via a 6-ft (1.9 m) cable — place components where convenient or where space allows
- Single-turn speed control and on/off switch with green power indicator — maintain speed setting while turning pump on/off
- The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
- Painted steel housing is IP33 rated for protection from vertically falling water
Choose a convenient, complete system all with one catalog number. A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range and ±2% speed regulation.
- Maximum Flow Rate:1700 ml/min
- Power:115 VAC; 50/60 Hz; 2,2 A
- Accuracy:±2%
- Cloud connected:No
- Control type:Variable-Speed Analog
- Frequency:50/60 Hz
- Min. flow rate:56 ml/min
- No. of channels:1
- Pump series:L/S
- Voltage:115 VAC
- Description:L/S Modular Pump System with Easy-Load II Pump Head, 230 VAC
- Seq:12
- Environmentally Preferable:
- Model:77913-17
- Duty cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 33
- Max. flow rate per channel:1700 ml/min
- Min. flow rate per channel:56 ml/min
- Min. RPM:6 rpm
- Open-head sensor:No
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Washdown capable:No
- Current:2,2 A
- Tubing:C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- Drive:07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- No. of rollers:4
- Warranty:2 years
- Pk:1
- Pump head:77200-62 (L/S® Easy-Load II Pump Head)
- Housing material:Painted steel and aluminium
- Electrical plug type:AU
- Max. RPM:600 rpm