Masterflex® L/S® Variable Speed Pump with Easy-Load® Precision Pump Head; 230 VAC
Catalog # MFLA77910-65-AU
Supplier: MASTERFLEX PROPRIETARY
2 year warranty
About this item
Compact, cost effective pump systems for general fluid transfer applications.
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
- Maximum Flow Rate:480 ml/min
- Power:230 VAC; 50/60 Hz; 0,8 A
- Accuracy:±5%
- Cloud connected:No
- Control type:Analog
- Frequency:50/60 Hz
- No. of channels:1
- Pump series:L/S
- Voltage:230 VAC
- Description:L/S® Variable Speed Pump with Easy-Load® Precision Pump Head; 230 VAC
- Height:133,4 mm
- Length:292 mm
- Seq:28
- Environmentally Preferable:
- Model:77910-65
- Duty cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 22
- Max. flow rate per channel:480 ml/min
- Min. flow rate per channel:16 ml/min
- Min. RPM:20 rpm
- Open-head sensor:No
- Remote I/O:Start/Stop
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:No
- Current:0,8 A
- Tubing:06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- Drive:07555-05 (L/S® Analog Variable-Speed Console Drive)
- No. of rollers:4
- Warranty:2 years
- Pk:1
- Pump head:07514-10 (L/S® Easy-Load® Head)
- Width:184 mm
- Housing material:Painted steel and ABS plastic
- Electrical plug type:AU
- Max. RPM:600 rpm