Order Entry
China
ContactUsLinkComponent
Masterflex® L/S® Digital Process Drive, Stainless Steel Housing, 0.1 to 600 rpm; 90 to 260 VAC
Masterflex® L/S® Digital Process Drive, Stainless Steel Housing, 0.1 to 600 rpm; 90 to 260 VAC
Catalog # MFLA07575-30-AU
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® L/S® Digital Process Drive, Stainless Steel Housing, 0.1 to 600 rpm; 90 to 260 VAC
Catalog # MFLA07575-30-AU
CE Compliant
IP66 washdown
2 year warranty

About this item

Transfer, dispense, and meter in lab, process and washdown environments.

  • Flow rate 0.006 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • NEMA 4X (IP66) rated housing for washdown applications

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
  • Maximum Flow Rate:
    3400 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A
  • Cloud connected:
    No
  • Control type:
    Digital
  • Frequency:
    50/60 Hz
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Description:
    L/S® Digital Process Drive, Stainless Steel Housing, 0,1 to 600 rpm; 90 to 260 VAC
  • Seq:
    001
  • Environmentally Preferable:
  • Model:
    07575-30
  • Digital dispensing:
    Yes
  • Drive height:
    235 mm (9,25")
  • Drive IP rating:
    IP 66
  • Drive length:
    305 mm (12")
  • Drive width:
    229 mm (9")
  • Min. RPM:
    0,1 rpm
  • Motor hp:
    1/10
  • Open-head sensor:
    No
  • Remote I/O:
    0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    ±0,1% (0,1 rpm at 600 rpm)
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
    Yes
  • Current:
    2,2 A
  • Motor:
    75 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Stainless steel
  • Electrical plug type:
    AU
  • Max. RPM:
    600 rpm
  • No. of pump heads accepted:
    2