Masterflex® Power Cord, 230 VAC, Danish Plug; 6-ft Long
Catalog # MFLA50001-62
Supplier: MASTERFLEX PROPRIETARY
About this item
Optimize performance of your Masterflex® pump.
- Choose from a wide range of power cords
Choose an interchangeable cord/plug assembly for 115 or 230 VAC operation. Each 6-ft (1,8 m) cord and moded plug assembly features an IEC 320 appliance connector and rated for 10 A at 250 VAC.
- Description:Power cord, Danish plug
- Length:6 ft.
- Environmentally Preferable:
- Model:50001-62
- Pk:182 cm
- AC max.:230 V