Order Entry
China
ContactUsLinkComponent
 
228285 Two-Way Stopcock, HDPE, 16 mm hose barb, 7 psi max
  MFLB98261-30
undefined
228285 Two-Way Stopcock, HDPE, 16 mm hose barb, 7 psi max
  MFLB98261-30

 

Easily adjust flow.

  • Miniature plastic stopcocks have a straight bore
  • Ideal for liquids and gases under low pressure (operating pressure 7.25 psi/0.5 bar) or low vacuum.

The low friction properties of high density polyethylene in these miniature plastic stopcocks allows for easy turning of PP key which requires no lubricant, thus eliminating blockage of the bores with grease.

  • Connection type:
    Barbed
  • Description:
    Two-Way Stopcock, HDPE; 12,7 mm bore, 16 mm hose barb, 7 psi max
  • Environmentally Preferable:
  • Wetted materials:
    HDPE
  • Inlet port:
    16 mm Barb
  • Outlet port:
    16 mm Barb
  • Tubing:
    16 mm
  • Warranty:
    1 year
  • Orifice:
    12,7 mm (0,5")
  • Pk:
    1