Order Entry
China
ContactUsLinkComponent
228265 Two-Way Stopcock, HDPE, 10 mm hose barb, 7 psi max
228265 Two-Way Stopcock, HDPE, 10 mm hose barb, 7 psi max
Catalog # MFLB98261-10
Supplier:  MASTERFLEX PREMIUM
undefined
228265 Two-Way Stopcock, HDPE, 10 mm hose barb, 7 psi max
Catalog # MFLB98261-10
Supplier:  MASTERFLEX PREMIUM

About this item

Easily adjust flow.

  • Miniature plastic stopcocks have a straight bore
  • Ideal for liquids and gases under low pressure (operating pressure 7.25 psi/0.5 bar) or low vacuum.

The low friction properties of high density polyethylene in these miniature plastic stopcocks allows for easy turning of PP key which requires no lubricant, thus eliminating blockage of the bores with grease.

  • Connection type:
    Barbed
  • Description:
    Two-Way Stopcock, HDPE; 6,8 mm bore, 10 mm hose barb, 7 psi max
  • Environmentally Preferable:
  • Wetted materials:
    HDPE
  • Inlet port:
    10 mm Barb
  • Outlet port:
    10 mm Barb
  • Tubing:
    10 mm
  • Warranty:
    1 year
  • Orifice:
    6,8 mm (0,268")
  • Pk:
    1