Masterflex® Transfer Tubing, Polyimide, 0.0049" ID x 0.0064" OD, 12"L; 5/PK
MFLB95820-00
CE certificate
- Catalog No:
- MFLB95820-00
- MFLB95820-04
- MFLB95820-03
- MFLB95820-05
- MFLB95820-09
- MFLB95820-08
- MFLB95820-07
- MFLB95820-06
- MFLB95820-02
- MFLB95820-13
- MFLB95820-01
- MFLB95820-12
- MFLB95820-11
- MFLB95820-10
- Model:
- 95820-00
- 95820-04
- 95820-03
- 95820-05
- 95820-09
- 95820-08
- 95820-07
- 95820-06
- 95820-02
- 95820-13
- 95820-01
- 95820-12
- 95820-11
- 95820-10
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- 1,5 m (5 ft.)
- Max. pressure:
- 48,3 bar (700 psi)
- 34,5 bar (500 psi)
- 48,3 bar (700 psi)
- 27,6 bar (400 psi)
- 34,5 bar (500 psi)
- 37,9 bar (550 psi)
- 37,9 bar (550 psi)
- 20,7 bar (300 psi)
- 48,3 bar (700 psi)
- 19 bar (275 psi)
- 48,3 bar (700 psi)
- 24,1 bar (350 psi)
- 27,6 bar (400 psi)
- 31 bar (450 psi)
- Max. temperature:
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- Min. temperature:
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- Regulatory approvals:
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 48,3 bar (700 psi)
- 34,5 bar (500 psi)
- 48,3 bar (700 psi)
- 27,6 bar (400 psi)
- 34,5 bar (500 psi)
- 37,9 bar (550 psi)
- 37,9 bar (550 psi)
- 20,7 bar (300 psi)
- 48,3 bar (700 psi)
- 19 bar (275 psi)
- 48,3 bar (700 psi)
- 24,1 bar (350 psi)
- 27,6 bar (400 psi)
- 31 bar (450 psi)
- Warranty:
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
Provides excellent temperature stability.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
The tubing is ideal for use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers. It offers excellent chemical, heat, radiation, and abrasion resistance and high dielectric strength. Resin meets USP Class VI requirements and NEMA standards. The tube has a temperature range of –418 to 896 °F (–250 to 480 °C). Can be sterilized with autoclave, ethylene oxide or gamma irradiation.
- Tubing ext.Ø:0,163 mm (0,0064")
- Tubing int.Ø:0,124 mm (0,0049")
- Wall thickness:0,019 mm
- Max. pressure:48,3 bar (700 psi)
- Max. temperature:480 °C (896 °F)
- Colour:Brown
- Description:Transfer Tubing, Polyimide, 0,0049" ID x 0,0064" OD, 12"L; 5/PK
- Length:0,3 m
- Seq:01
- Environmentally Preferable:
- Model:95820-00
- Length per pack:1,5 m (5 ft.)
- Regulatory approvals:USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–250 °C (–418 °F)
- Warranty:3 Months
- Working pressure:48,3 bar (700 psi)
- Clarity:Translucent
- Tubing material:Polymide
- Pk:5