Masterflex® Transfer Tubing, Tygon® ND-100-65, 1/16" ID x 1/8" OD; 50 Ft
Catalog # MFLB95666-01
Supplier: MASTERFLEX PREMIUM
CE certificate
About this item
Drains completely.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Formulation: ND-100-65
Applications: Pharmaceutical and biotech research applications.
Characteristics:Non-DEHP, phthalate free. Non-wetted surface permits complete drainage. Bondable, weldable. Clear.
Certification: USP Class VI, REACH, ISO 10993
Temperature range: -44 to 165 °F (-42 to 74 °C)
Sterilize: Autoclave, ethylene oxide, or irradiation.
- Tubing ext.Ø:3,2 mm (0,125")
- Tubing int.Ø:1,6 mm (0,0625")
- Wall thickness:0,8 mm
- Max. pressure:3,8 bar (55 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Translucent
- Description:Transfer Tubing, Tygon® ND-100-65, 1/16" ID x 1/8" OD; 50 Ft
- Length:15,2 m
- Seq:10
- Environmentally Preferable:
- Model:95666-01
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:Non-DEHP;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–48 °C (–55 °F)
- Working pressure:3,8 bar (55 psi)
- Clarity:Translucent
- Tubing material:Tygon® ND-100-65
- Pk:50 Feet