Order Entry
China
ContactUsLinkComponent
Masterflex® Close-Coupled Centrifugal Pump, 12 GPM, 316 SS, Low-Flow; 208-230 VAC
Masterflex® Close-Coupled Centrifugal Pump, 12 GPM, 316 SS, Low-Flow; 208-230 VAC
目录编号 MFLB72021-14
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Close-Coupled Centrifugal Pump, 12 GPM, 316 SS, Low-Flow; 208-230 VAC
目录编号 MFLB72021-14
Supplier:  MASTERFLEX PREMIUM

About this item

Compact stainless steel pumps available for both DC and AC input power.

  • 316 stainless steel is ideal for corrosion resistance when pumping many liquids
  • 12 and 24 VDC versions available for many of the pumps
  • 12-foot suction lift is possible with self-priming models
  • Chemical-resistant design

The 316 SS pumps are ideal for many commercial and industrial applications where good chemical compatibility is needed for the bulk transfer of the system liquid. A carbon/ceramic/Viton® bellows mechanical seal is standard on all pumps.

The stripped wires allow for easy integration within your system.

Delivery: Includes stripped wire leads.
  • Maximum Flow Rate:
    45,4 L/min (12 gal./min)
  • Power:
    208/230 VAC; 0,3 A; 1 phase
  • Max. pressure:
    150 psi
  • Description:
    316 SS Low-Flow Close-Coupled Centrifugal Pump, 12 gal./min, 230V
  • Height:
    10,4 cm
  • Length:
    16 cm
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    72021-14
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    0,5 NPT(F)
  • Outlet connection:
    0,5 NPT(F)
  • Motor type:
    TENV
  • Max. temperature:
    60 °C (140 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    7,4 cm
  • Max. head:
    4,3 m (14 ft.)