订单输入
China
ContactUsLinkComponent
General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM
General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM
Catalog # MFLB71004-25
供应商:  MASTERFLEX PREMIUM
CE Compliant
CSA Certified
UL Listed
undefined
General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM
Catalog # MFLB71004-25
供应商:  MASTERFLEX PREMIUM
CE Compliant
CSA Certified
UL Listed

关于此项目

Totally enclosed motors are ideal for dusty, dirty, or damp environments.

  • Unique four-in-one design allows for replacement of ODP, TEFC, C-Face, or rigid based motors
  • Use for vertical or horizontal applications

Single-phase motors include a removable, rigid base. Three-phase motors inlcude a removable base.

  • Power:
    115/208 - 230 VAC; 8,8/4,2-4,4 A; 1 phase
  • 说明:
    General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM
  • 长度:
    30,02 cm
  • Environmentally Preferable:
  • Motor enclosure type:
    TEFC, ODP
  • Power conduit box connection:
    Yes
  • 质保:
    1 year
  • 包装规格:
    1
  • Max. motor RPM:
    1800 rpm
  • Motor frame size:
    56C
  • Motor hp:
    1/2