Order Entry
China
ContactUsLinkComponent
John Guest Push-to-Connect Adapter, Polypropylene, 1/4" x 1/8" NPT(M); 10/PK
John Guest Push-to-Connect Adapter, Polypropylene, 1/4" x 1/8" NPT(M); 10/PK
Catalog # MFLB34007-42
Supplier:  MASTERFLEX PREMIUM
undefined
John Guest Push-to-Connect Adapter, Polypropylene, 1/4" x 1/8" NPT(M); 10/PK
Catalog # MFLB34007-42
Supplier:  MASTERFLEX PREMIUM

About this item

No need to buy two fitting halves.

  • Meet NSF and FDA compliance for food-grade applications
  • Quick-disconnect convenience for a wide variety of tubing material—including soft metals!

A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth— tubing slides right out.

Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. To connect flexible tubing such as Tygon® or silicone, order soft tube supports.

  • Connection Type:
    Push-to-Connect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 2):
    ⅛"
  • Max. temperature:
    60 °C (140 °F)
  • Seal material:
    EPDM
  • Description:
    Push-to-Connect Adapter, Polypropylene, ¼"×⅛" NPT(M); 10/PK
  • Environmentally Preferable:
  • Min. temperature:
    1 °C (33 °F)
  • Sterilisation:
    Autoclave only
  • Max. operating pressure:
    150 psi at 70 °F, 60 psi at 140 °F (for water)
  • Warranty:
    20 years
  • Pk:
    10
  • Fitting material:
    Polypropylene
  • Push-to-connect tube ext.Ø (port 1):
    ¼"