Order Entry
China
ContactUsLinkComponent
John Guest Push-to-Connect Plug Insert, Acetal, 5/32" OD; 10/Pk
John Guest Push-to-Connect Plug Insert, Acetal, 5/32" OD; 10/Pk
Catalog # MFLB34007-32
供应商:  MASTERFLEX PREMIUM
undefined
John Guest Push-to-Connect Plug Insert, Acetal, 5/32" OD; 10/Pk
Catalog # MFLB34007-32
供应商:  MASTERFLEX PREMIUM

关于此项目

No need to buy two fitting halves.

  • Meet NSF and FDA requirements for food-grade applications
  • Quick-disconnect convenience for a wide variety of tubing material—including soft metals!

A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth—tubing slides right out.

Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing.

  • Connection Type:
    Push-to-Connect Insert
  • Flow pattern:
    Straight
  • Max. temperature:
    Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Seal material:
    Nitrile
  • Description:
    Push-to-Connect Plug Insert, Acetal, ⁵⁄₃₂" OD; 10/Pk
  • Environmentally Preferable:
  • Min. temperature:
    Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Max. vacuum:
    762 mm Hg (30" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi for air, 250 psi for water
  • Warranty:
    20 years
  • Pk:
    10
  • Fitting material:
    Acetal
  • Push-to-connect tube ext.Ø (port 1):
    ⁵⁄₃₂"