订单输入
China
ContactUsLinkComponent
John Guest Push-to-Connect Fitting, Elbow, 5/32" OD, Acetal; 10/Pk
John Guest Push-to-Connect Fitting, Elbow, 5/32" OD, Acetal; 10/Pk
Catalog # MFLB34006-55
Supplier:  MASTERFLEX PREMIUM
undefined
John Guest Push-to-Connect Fitting, Elbow, 5/32" OD, Acetal; 10/Pk
Catalog # MFLB34006-55
Supplier:  MASTERFLEX PREMIUM

About this item

No need to buy two fitting halves.

  • 符合 NSF 和 FDA 对食品级应用的要求
  • 可与软金属等多种不同管材搭配,实现轻松快速断开!

一个接头即可实现可靠连接和快速断开 — 无需购买一对接头。只需按压管子超过 O 型环顶住内部管挡肩 — 夹头上的钢齿就会夹紧管子,形成防漏连接。断开时,按压夹头挤住母接头,使钢齿脱开 — 管线就会直接滑出。

这种接头可用于半刚性塑料(聚丙烯、聚乙烯、尼龙)管和软金属(黄铜、铜、低碳钢)管。如需连接 Tygon® 或硅胶等柔性管,请订购软管支架。

  • Connection Type:
    Push-to-Connect Union
  • Flow pattern:
    Elbow
  • 最高温度:
    Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Seal material:
    Nitrile
  • 说明:
    Push-to-Connect Fitting, Elbow, 5/32" OD, Acetal; 10/Pk
  • Environmentally Preferable:
  • 最小温度:
    Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • 最大真空度:
    762 mm Hg (30" Hg)
  • 灭菌:
    Autoclave or ethylene oxide (ETO)
  • 最大运行压力:
    150 psi for air, 250 psi for water
  • 质保:
    20 years
  • 包装规格:
    10
  • Fitting material:
    Acetal
  • Push-to-connect tube ext.Ø (port 1):
    5/32"
  • Push-to-connect tube ext.Ø (port 2):
    5/32"