Masterflex® Fitting, 316 Stainless Steel, Straight, Nipple Thread Reducer, 1/4" NPT(M) x 1/8" NPT(M)
Catalog # MFLB31410-50
Supplier: MASTERFLEX PREMIUM
About this item
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" NPT(M) x 1/8" NPT(M)
Feature rolled threads for improved strength. Very good chemical resistance. Rated to 7500 psi at 77 °F ( 25 °C). Usable from -65 to 550 °F (-53 to 289 °C).
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(M) (port 1):1/4"
- Thread size NPT(M) (port 2):1/8"
- Description:Fitting, 316 Stainless Steel, Straight, Nipple Thread Reducer, 1/4" NPT(M) x 1/8" NPT(M)
- Seq:01
- Environmentally Preferable:
- Model:31410-50
- Fitting depth:4,7625 mm
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel 316