Order Entry
China
ContactUsLinkComponent
Masterflex® Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, 3/8" x 1/2" NPT(F)
Masterflex® Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, 3/8" x 1/2" NPT(F)
Catalog # MFLB31410-15
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, 3/8" x 1/2" NPT(F)
Catalog # MFLB31410-15
Supplier:  MASTERFLEX PREMIUM
  • Model:
  • 31410-15
  • 31410-16
  • 31211-10
  • 31410-13
  • 31410-14
  • 31410-12
  • Fitting depth:
  • 15,08 mm
  • 11,1125 mm
  • 8,73 mm
  • 11,1125 mm
  • 11,1125 mm
  • Sterilisation:
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Maintain a permanent connection.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Constructed of 316 stainless steel (SS) with a temperature range of -40 to 200°F (-40 to 93°C)
  • Sterilize via autoclave, ethylene oxide, or gamma irradiation

Sturdy threaded adapters are designed for permanent installation. Choose the size and material that fits your application needs.

  • Connection Type:
    Threaded Reducer
  • Flow pattern:
    Straight
  • Thread size NPT(F) (port 1):
    ½"
  • Thread size NPT(F) (port 2):
    ⅜"
  • Description:
    Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, ⅜" × ½" NPT(F)
  • Seq:
    11
  • Environmentally Preferable:
  • Model:
    31410-15
  • Fitting depth:
    15,08 mm
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316