Order Entry
China
ContactUsLinkComponent
 
Masterflex® Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, 1/4" x 3/8" NPT(F)
  MFLB31410-12
undefined
Masterflex® Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, 1/4" x 3/8" NPT(F)
  MFLB31410-12

 

 
  • Model:
  • 31410-12
  • 31410-15
  • 31410-16
  • 31211-10
  • 31410-13
  • 31410-14
  • Fitting depth:
  • 11,1125 mm
  • 15,08 mm
  • 11,1125 mm
  • 8,73 mm
  • 11,1125 mm
  • Sterilisation:
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  •  

 

 

Maintain a permanent connection.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

Sturdy threaded adapters are designed for permanent installation. Choose the size and material that fits your application needs.

  • Connection Type:
    Threaded Reducer
  • Flow pattern:
    Straight
  • Thread size NPT(F) (port 1):
    ⅜"
  • Thread size NPT(F) (port 2):
    ¼"
  • Description:
    Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, ¼" × ⅜" NPT(F)
  • Seq:
    08
  • Environmentally Preferable:
  • Model:
    31410-12
  • Fitting depth:
    11,1125 mm
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316