Order Entry
China
ContactUsLinkComponent
 
Masterflex® Fitting, 316 Stainless Steel, Straight, Threaded Union, 1/8" NPT(F)
  MFLB31410-00
undefined
Masterflex® Fitting, 316 Stainless Steel, Straight, Threaded Union, 1/8" NPT(F)
  MFLB31410-00

 

Deigned for permanent connection.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/8" NPT(F)

Good chemical resistance. Rated to 200 psi at 77 °F (25 °C). Usable from -40 to 200 °F (-40 to 93 °C).

  • Connection Type:
    Threaded Union
  • Flow pattern:
    Straight
  • Thread size NPT(F) (port 1):
    ⅛"
  • Thread size NPT(F) (port 2):
    ⅛"
  • Description:
    Fitting, 316 Stainless Steel, Straight, Threaded Union, ⅛" NPT(F)
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    31410-00
  • Fitting depth:
    8,73 mm
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316