订单输入
China
ContactUsLinkComponent
Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, 1/4"
Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, 1/4"
Catalog # MFLB31212-65
Supplier:  MASTERFLEX PREMIUM
undefined
Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, 1/4"
Catalog # MFLB31212-65
Supplier:  MASTERFLEX PREMIUM

About this item

Can handle pressures up to 225 psi.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

Very good chemical resistance. Rated to 220 psi maximum at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).

  • Connection Type:
    Compression Nut Assembly with Ferrule
  • Flow pattern:
    Straight
  • 说明:
    Fitting, Stainless Steel, Compression Nut Assembly with Ferrule, ¼"
  • Environmentally Preferable:
  • 质保:
    1 year
  • 包装规格:
    1
  • Fitting material:
    Stainless Steel 316