Mesh Overscreen for Sanitary Strainer 3" dia; 80 x 80 Mesh
MFLB29590-36
Protect products and expensive process equipment from coarse or fine particulates.
- Mesh overscreens are available in a variety of mesh sizes to meet your specific application
- Overscreens are hemmed smooth with no stray wire ends
- Overscreens fit both in-line and side-inlet sanitary strainer assemblies
Sanitary strainers are ideal for particulate removal or pre-filtration in the processing of foods, beverages, pharmaceuticals, cosmetics, and other critical compounds. Housings are available in in-line and side-inlet configurations.
- Mesh size:60
- Micron nominal:178 µm
- Length:27,62 cm (10,875")
- Description:Mesh Overscreen for Sanitary Strainer 3" dia; 80 x 80 Mesh
- Material:Stainless steel 316
- Environmentally Preferable:
- Ø:7,62 cm (3")
- Filter type:Strainer
- Pk:1