Order Entry
China
ContactUsLinkComponent
Mesh Overscreen for Sanitary Strainer 3" dia; 60 x 60 Mesh
Mesh Overscreen for Sanitary Strainer 3" dia; 60 x 60 Mesh
Catalog # MFLB29590-35
Supplier:  MASTERFLEX PREMIUM
undefined
Mesh Overscreen for Sanitary Strainer 3" dia; 60 x 60 Mesh
Catalog # MFLB29590-35
Supplier:  MASTERFLEX PREMIUM

About this item

Protect products and expensive process equipment from coarse or fine particulates.

  • Mesh overscreens are available in a variety of mesh sizes to meet your specific application
  • Overscreens are hemmed smooth with no stray wire ends
  • Overscreens fit both in-line and side-inlet sanitary strainer assemblies

Sanitary strainers are ideal for particulate removal or pre-filtration in the processing of foods, beverages, pharmaceuticals, cosmetics, and other critical compounds. Housings are available in in-line and side-inlet configurations.

  • Mesh size:
    40
  • Micron nominal:
    234 µm
  • Length:
    27,62 cm (10,875")
  • Description:
    Mesh Overscreen for Sanitary Strainer 3" dia; 60 x 60 Mesh
  • Material:
    Stainless steel 316
  • Environmentally Preferable:
  • Ø:
    7,62 cm (3")
  • Filter type:
    Strainer
  • Pk:
    1