Order Entry
China
ContactUsLinkComponent
 
Gems LS-1700 Series Level Switch, 316ss Stem Buna-N Float 20VA
  MFLB07187-18
CE Compliant
CSA Certified
UL recognized
undefined
Gems LS-1700 Series Level Switch, 316ss Stem Buna-N Float 20VA
  MFLB07187-18
CE Compliant
CSA Certified
UL recognized

 

Install from the top of your tank—attach your own conduit to protect wiring.

  • Get longer life and more durability with hermetically sealed switches

All models accept 120/240 VAC and operate as NO or NC switches except where noted. Switches include 24" leads (except 07187-12 which has 72" leads). If your level control system exceeds the current rating in the table, use a controller with your switch.

  • Max. pressure:
    150 psi
  • Description:
    LS-1700 Series Level Switch, 316ss Stem Buna-N Float 20VA
  • Height:
    52,4 mm
  • Environmentally Preferable:
  • Wetted materials:
    316 stainless steel stem, Buna N float; epoxy
  • Max. process temperature:
    82 °C
  • Min. process temperature:
    -40 °F
  • Min. specific gravity:
    0,45
  • Relay output:
    at 24 VDC: 0,3 A; at 120 VAC: 0,17
  • Warranty:
    1 year
  • Cable length:
    0,6 m
  • Pk:
    1