Order Entry
China
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Versilon™ A-60-G, ⅜" ID × ⅝" OD, 50 ft.
  MFLB06410-12
CE certificate
undefined
Masterflex® Transfer Tubing, Versilon™ A-60-G, ⅜" ID × ⅝" OD, 50 ft.
  MFLB06410-12
CE certificate

 

Resists chemicals and UV-light.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 3/8" ID x 5/8" OD

This tubing is ideal for chemical, heat, ozone, and ultraviolet (UV) light resistance applications. Characteristics include nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance. They are manufactured according to GMP. Temperature range is -75 to 275 °F (-60 to 135 °C). Can be sterilized with autoclave.

  • Tubing ext.Ø:
    16 mm (0,625")
  • Tubing int.Ø:
    9,5 mm (0,375")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    0,9 bar (13 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Colour:
    Black
  • Description:
    Transfer Tubing, Versilon™ A-60-G, ⅜" ID × ⅝" OD, 50 ft.
  • Length:
    15,2 m
  • Seq:
    12
  • Environmentally Preferable:
  • Model:
    06410-12
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    1 year
  • Working pressure:
    0,9 bar (13 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Versilon™ A-60-G
  • Pk:
    50 Feet