Masterflex® Chemically Inert Metering Valve, 1800 mL/min
Catalog # MFLB06394-04
Supplier: MASTERFLEX PREMIUM
About this item
Easily meter corrosive fluids or gases.
- Just turn—eight turns fully open or close valv
Excellent for metering corrosive fluids and gases — all wetted parts are CTFE and PTFE. Eight turns will fully open or close valves. Maximum pressure is 75 psi and maximum temperature is 150 °F (93 °C); orifice size is 1/4".
- Connection Type:NPT(F)
- Port Size:0,125 NPT(F)
- Max. pressure:5,2 bar (75 psi)
- Description:Chemically Inert Metering Valve, 1800 ml/min
- Seq:03
- Environmentally Preferable:
- Model:06394-04
- Wetted materials:PCTFE and PTFE
- Max. temperature:65 °C (150 °F)
- Warranty:1 year
- Orifice:3,18 mm (0,125")
- Pk:1
- Housing material:Aluminium
- Cv:0,15
- Inlet port:1/8" NPT(F)
- Max. flow rate for air:30000 ml/min (30 L/min)
- Max. flow rate for water:1800 ml/min (1,8 L/min)
- Outlet port:1/8" NPT(F)