Order Entry
China
ContactUsLinkComponent
Burkle 8805-0608 Polyethylene Tubing, 6 mm ID, 8 mm OD; 10 m
Burkle 8805-0608 Polyethylene Tubing, 6 mm ID, 8 mm OD; 10 m
Catalog # MFLB06044-36
Supplier:  MASTERFLEX PREMIUM
undefined
Burkle 8805-0608 Polyethylene Tubing, 6 mm ID, 8 mm OD; 10 m
Catalog # MFLB06044-36
Supplier:  MASTERFLEX PREMIUM

About this item

Accessories for the Compact Fluid Sampling Kits.

  • Eliminate cross-contamination while taking samples
  • Durable components suitable for use with viscous oils
  • Quick and comfortable sampling with hand-operated vacuum-piston pump

The compact fluid sampling systems greatly reduce the possibility of cross-contamination as the liquid only comes into contact with the suction hose and sample bottle. After the sample is taken, the bottles are sealed, and the suction tubing can quickly and easily be replaced. The small-diameter 8-mm hose can reach narrow, hard-to-access sampling areas. Both models can be used with the PTFE adapter for glass thread GL45 for enhanced chemical resistance and use with other sampling bottles.

Kit 06040-94 is for general sampling from barrels, canisters, tanks, and more, as the wetted materials are polyethylene. This kit can be with the 06040-27 HDPE sampling bottle and polyethylene suction hose 06044-36 (10 m roll) or 06044-37 (100 m roll).

Kit 06040-95 is for ultrapure sampling and ideal when maximum purity or chemical resistance is required. This pump can be used with the PTFE suction hose 06044-35 (5 m roll).
Sampling kits sold separately.

  • Description:
    Burkle, Inc. 8805-0608 PE tubing, 6 mm ID, 8 mm OD, 10 m; 7 bar max
  • Length:
    1000 cm
  • Material:
    PE
  • Environmentally Preferable:
  • Warranty:
    15 Months
  • Pk:
    10 m